Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series Metallized Polyester Permanent Labels 0.5in H x 2in W LGT GR 2500/RL
Mfr # B33-53-486
Zoro # G808583153
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Width 2 in
- Height 0.5 in
- Material Metallized Polyester
- Includes Cartridge of 2500 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-53-486
- Zoro # G808583153
- UPC # 754473911874
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Height | 0.5 in |
Size | 0.5 in H x 2 in W |
Details
Item | Label |
Color | Light Gray |
Material | Metallized Polyester |
Includes | Cartridge of 2500 Labels |
Label Maker Tape Thickness | 0.0038 in |
Application | Asset Tracking;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling |
Label Maker Tape Finish | Matte |
Description
Ultra Aggressive Metallized Polyester B-486 is ideal for rating/serial plates that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Matte, light gray material has a permanent rubber-based adhesive and is thermal transfer printable. Designed for high adhesion to textured metals, powder coated surfaces and low energy plastics. UL approved; CSA accepted. Service temperature of -40 to 248 deg F -40 to 120 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Dispensing Bottle, 8 oz Capacity, Polyethylene, Red, 3 1/8 in Outside Diameter, FM Approved (14004)
- BACKPACKER Men's Flannel Shirt Jacket, Green, LT (BP-7002 Blue Green LT)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5320)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 30ft Yellow Caution Belt (708419YBC)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120854)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-3000-595-WT)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-500-595-BR)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-120-427)
- BRADY Label, Vinyl, Color Red, 1/2" W (M6C-500-595-RD)
- BRADY Label, Vinyl, Color Black, 1" W (M6C-1000-595-BK)
- Brady Label Maker Tapes, Labels, Signs & Tags