Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series Matte WT 1 mil Polyimide Labels 0.375in H x 0.375in W WT 10000/RL
Mfr # B33-340-729
Zoro # G508583286
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.375 in
- Height 0.375 in
- Material Polyimide
- Size 0.375 in H x 0.375 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-340-729
- Zoro # G508583286
- UPC # 888434562437
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.375 in |
Height | 0.375 in |
Size | 0.375 in H x 0.375 in W |
Details
Item | Label |
Color | White |
Material | Polyimide |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.0034 in |
Includes | Roll of 10000 Labels |
Application | Circuit Board Labeling;Component and Equipment Labeling |
Description
Low-Profile Polyimide B-729 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. High-temperature, low-profile material is ideal for processes requiring thin or lightweight labels. Ultra-durable matte white polyimide material is thermal transfer printable. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 5XL (LUX-TENR-Y5X)
- PORTWEST PVC Coated Rain Suit, XXXL (L440)
- KLEIN TOOLS Cowhide Leather Gloves, X-Large (60605)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (24009043)
- BRADY Label Roll, White, Labels/Roll: 500 (B33-19-483)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-152-499-1.5-SC)
- BRADY Wire and Cable Label, White, Matte Finish (M4-375-075-342)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 90 (130767)
- BRADY Cartridge Label, Clear/White, Labels/Roll: 50 (M71-34-427)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Red (M21-750-595-RD)
- MASTERVISION Magnetic Color Coding Dots, 20/PK, Black 20PK (BVCFM1605)
- Brady Label Maker Tapes, Labels, Signs & Tags