Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series Matte WT 1 mil Polyimide Labels 0.25in H x 0.25in W WT 20000/RL
Mfr # B33-70-729
Zoro # G008583427
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.25 in
- Height 0.25 in
- Material Polyimide
- Application Circuit Board Labeling;Component and Equipment Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-70-729
- Zoro # G008583427
- UPC # 888434562413
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.25 in |
Height | 0.25 in |
Size | 0.25 in H x 0.25 in W |
Details
Item | Label |
Color | White |
Material | Polyimide |
Application | Circuit Board Labeling;Component and Equipment Labeling |
Label Maker Tape Thickness | 0.0034 in |
Label Maker Tape Finish | Matte |
Includes | Roll of 20000 Labels |
Description
Low-Profile Polyimide B-729 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. High-temperature, low-profile material is ideal for processes requiring thin or lightweight labels. Ultra-durable matte white polyimide material is thermal transfer printable. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B8BBP2ONLY)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13210FR)
- PROFLEX BY ERGODYNE Soft Slip-On Knee PadBlack, PR (260)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- BRADY Label Cartridge, Yellow, Labels/Roll: 100 (M71EP-173-593-YL)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (B33-137-7425)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13540)
- BRADY Wire and Cable Label, White, Matte Finish (M5-125-1-342)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (120857)
- BRADY Label, 3 in W, White (M6-22-424)
- BRADY Label (M21-18-499)
- Brady Label Maker Tapes, Labels, Signs & Tags