Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series High Temperature Polyimide Labels 0.437in H x 0.5in W WT 10000/RL
Mfr # B33-12-727
Zoro # G408583386
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.5 in
- Height 0.437 in
- Material Polyimide
- Size 0.437 in H x 0.5 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-12-727
- Zoro # G408583386
- UPC # 888434564196
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.5 in |
Height | 0.437 in |
Size | 0.437 in H x 0.5 in W |
Details
Item | Label |
Color | White |
Material | Polyimide |
Label Maker Tape Thickness | 0.0044 in |
Application | Circuit Board Labeling;Component and Equipment Labeling;Temperature Indicating Labeling |
Label Maker Tape Finish | Gloss |
Includes | Roll of 10000 Labels |
Description
High Temperature Polyimide B-727 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto-apply equipment. Glossy white polyimide material is thermal transfer printable. UL approved; meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Full Body Harness, Size 2 (C072CA02)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 3/8inH, Gothic, Steel (08363)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, X-Large, Gray/Black, Pair, 12PK (34-844/XL)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (QHR4-GREEN-HV)
- BRADY Label, 1 in W, Red (M7-176-593-RD)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-161-423-1)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M4C-500-595-RD-WT)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113109)
- BRADY Tube Label, Black on White, Labels/Roll: 80 (M-114-490)
- BRADY Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous (BM71C-1000-584-OR)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13563)
- Brady Safety Labels