Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series Eco-Friendly Matte WT Polyester Labels 0.5in H x 1.5in W WT 5000/RL
Mfr # B33-37-618
Zoro # G308583349
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1.5 in
- Height 0.5 in
- Material Polyester
- Label Maker Tape Thickness 0.0028 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-37-618
- Zoro # G308583349
- UPC # 888434562475
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1.5 in |
Height | 0.5 in |
Size | 0.5 in H x 1.5 in W |
Details
Item | Label |
Color | White |
Material | Polyester |
Label Maker Tape Thickness | 0.0028 in |
Includes | Roll of 5000 Labels |
Application | Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling |
Label Maker Tape Finish | Matte |
Description
These labels are ideal for rating plate applications and general-purpose labeling with high-quality barcodes and graphics. Film contains recycled PET. Matte white polyester has a permanent acrylic adhesive and is thermal transfer printable. Excellent resistance to most chemicals, oils and water. B-618 material is made with an eco-friendly film. UL approved. Service temperature of -40 to 212 deg F -40 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 15 Men's Steel Rubber Boot, Gray (8798200)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS133-L/XL)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4026-XL (10))
- AIGNER INDEX Magnetic Roll, 3in (MX-300)
- BRADY BradyWrap Tedlar Polyvinyl Fluoride Labels 2 in W x 100 ft L White (RCM-637-2.0-WT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-855-YL)
- BRADY Label, Silver, Labels/Roll: 500 (THTEP-173-593-.5SL)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-91-427)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-187-342)
- BRADY B33 Metallized Polyester with 2 mil Adhesive Labels 2in H x 4in W Silver 750/RL (B33-55-434)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Red/White Print (1805416)
- Brady Label Maker Tapes, Labels, Signs & Tags