Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series Direct Thermal Printable Paper Labels 6 in H x 4 in W White 270/RL
Mfr # B33-333-813
Zoro # G708583222
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4 in
- Height 6 in
- Material Direct Thermal Paper
- Size 6 in H x 4 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-333-813
- Zoro # G708583222
- UPC # 888434556856
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Height | 6 in |
Size | 6 in H x 4 in W |
Details
Item | Label |
Color | White |
Material | Direct Thermal Paper |
Label Maker Tape Finish | Matte |
Application | Warehouse Marking;General Identification;Inventory and Inspection Labeling;General Identification |
Label Maker Tape Thickness | 0.004 in |
Includes | Cartridge of 270 Labels |
Description
B-813 material is a direct thermal printable, white topcoated paper material with a permanent acrylic adhesive. Intended for use in applications such as warehouse/industrial ID, general label ID and government asset tracking. Offers good adhesion to corrugated surfaces, glass, and many plastics. Direct thermal printing is ribbonless and does not leave behind a carbon copy of the printed label information.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Covered Hard Top Spill Pallet, 66 gal Spill Capacity, 4 Drum, Polyethylene (1081)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0035BY)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (850S)
- LACROSSE Size 14 Men's Steel Hip Wader, Black (24509099-14)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 2 in H x 4 in W SL 750/RL (B33-55-8591-SL)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-125-2-342)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 2in x 4in (B33-55-423)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-6-423-10)
- BRADY Label, 1 1/8 in W, Light Gray (M6-24-428-BK)
- BRADY Precut Label Cartridge, White, Matte (M4-126-490)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP3A)
- Brady Safety Labels