Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series 1 mil Static Dissipative Polyimide Lbls 0.25in H x 1in W WT 10000/RL
Mfr # B33-51-719
Zoro # G108583129
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1 in
- Height 0.25 in
- Material Polyimide
- Size 0.25 in H x 1 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-51-719
- Zoro # G108583129
- UPC # 888434562161
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 0.25 in |
Size | 0.25 in H x 1 in W |
Details
Item | Label |
Color | White |
Material | Polyimide |
Label Maker Tape Thickness | 0.0033 in |
Label Maker Tape Finish | Matte |
Application | Circuit Board Labeling |
Includes | Roll of 10000 Labels |
Description
Static Dissipative Polyimide B-719 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Low profile, high temperature, matte white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Classic Rain Jacket, XXL (US440)
- ROCKY SlipStop 911 Plain Toe Oxford Shoe, 95WI (FQ0002034)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9699XL)
- ROCKY Original Ride Roper Western Boot, 85M (FQ0001108)
- BRADY Label, White, Labels/Roll: 40 (140883)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Blue (M21-750-595-BL)
- BRADY Precut Label Roll Cartridge, Green, Gloss (M4C-500-595-GN-WT)
- BRADY Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 0.75in x 1in (B33-115-427)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-29-423-10)
- BRADY Label, 1 in W, White (M7-21-472)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-187-342)
- Brady Safety Labels