Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Polyester with Permanent Acrylic Adhesive Labels 0.375 in W x 85 ft L White
Mfr # B33C-375-422
Zoro # G308583028
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.375 in
- Length 0.375 in
- Material Polyester
- Includes Cartridge of 85 Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33C-375-422
- Zoro # G308583028
- UPC # 754473912826
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.375 in |
Length | 0.375 in |
Size | 0.375 in W x 85 ft L |
Details
Item | Label |
Color | White |
Material | Polyester |
Includes | Cartridge of 85 Feet |
Application | Circuit Board Labeling;Electrical Labeling;General Identification |
Label Maker Tape Thickness | 0.004 in |
Label Maker Tape Finish | Gloss |
Description
Thermal transfer printable, glossy Permanent Polyester B-422 labels are ideal for use in all commercial and industrial applications. Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics. Designed to withstand exposure to numerous solvents. UL approved;CSA accepted. Service temperature of -40 to 212 deg F -40 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 36 W x 72 L (900223672)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, Large, Class 2 (MS530C-2 L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J29 (465J29)
- BITTEL Disposable Face Mask (50 Pack) (MS03-SP)
- BRADY Label Roll, White, Labels/Roll: Continuous (B33C-312-498)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-48-423-10)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-187-1-342)
- BRADY Label, Red/Black/White, Labels/Roll: 175 (B30-25-595-OSHADA)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-2250-584-SL)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-500-595-GN)
- BROTHER Printer Label, Black/White, Labels/Roll: 800 (DK1209)
- Brady Safety Labels