Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Metallized Polyester with 2 mil Adhesive Labels 2in H x 4in W Silver 750/RL
Mfr # B33-55-434
Zoro # G508583347
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 4 in
- Height 2 in
- Material Metallized Polyester
- Application Asset Tracking;General Identification;Inventory and Inspection Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-55-434
- Zoro # G508583347
- UPC # 754473911973
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Height | 2 in |
Size | 2 in H x 4 in W |
Details
Item | Label |
Color | Silver |
Material | Metallized Polyester |
Application | Asset Tracking;General Identification;Inventory and Inspection Labeling |
Label Maker Tape Thickness | 0.004 in |
Label Maker Tape Finish | Gloss |
Includes | Cartridge of 750 Labels |
Description
Metallized Polyester B-434 labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Glossy, light gray finish gives labels a rating and serial plate appearance. Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces. UL approved; CSA accepted. Service temperature of -40 to 194 deg F -40 to 90 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- ZORO SELECT 3" Diameter Plastic Stanchion - White, Height (4-pack) (99901-4)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 10, 1 PR (97-013)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Triple Bin (BK103-0111)
- BRADY Label, 1/2 in W, White (M7-7-423)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-750-595-OR-BK)
- BRADY Label, 1 in W, Clear; Red (M6-21-427-RD)
- BRADY Label, 1 1/2 in W, White (M7C-1500-472)
- BRADY Label, 1/2 in W, White (M7C-500-498)
- BRADY Precut Label Roll Cartridge, White, Gloss (M5C-1500-584)
- NEVS 1" Color Coding Dots Pink Flr - Roll Form (DOT-10RL Pink Flr)
- Brady Label Maker Tapes, Labels, Signs & Tags