Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L BK
Mfr # B33C-4000-8591-BK
Zoro # G908583121
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 4 in
- Length 4 in
- Material Polyester
- Label Maker Tape Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33C-4000-8591-BK
- Zoro # G908583121
- UPC # 754473637828
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 4 in |
Size | 4 in W x 100 ft L |
Details
Item | Label |
Color | Black |
Material | Polyester |
Label Maker Tape Finish | Gloss |
Label Maker Tape Thickness | 0.0043 in |
Application | Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling |
Includes | Cartridge of 100 Feet |
Description
B-8591 outdoor, harsh-environment labels from Brady resist UV, abrasions, high temperatures, fluids and washdowns, and are an ideal print-on-demand thermal transfer label solution. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No overlaminate means durability is drastically improved without adding an overlaminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for halogen-free applications. A ribbon is required to print this material. Use Part Number B30-R4400-WT.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Male Hex NippleBR, 2.5"NPTx2.5"NST (DMH2525F)
- MOON AMERICAN Pin Rack, 1-1/2 In, 100 Ft (142-15)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9200-01)
- BRADY Terminal Block Tag Polycarbonate 10.00 mm H x 6.00 mm W Box of 1008 Pieces, 1008PK (SA4460)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76621)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1500 (THT-67-427-1.5)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113109)
- BRADY Label, 1/2 in W, White (BM-11-498)
- BRADY Label, Red/White, Labels/Roll: 90 (130771)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 3000 (60DY09)
- Brady Label Maker Tapes, Labels, Signs & Tags