Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 2 mil Static Dissipative Polyimide Lbl 0.375in H x 0.375in W WT 10000/RL
Mfr # B33-340-717
Zoro # G308583400
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.375 in
- Height 0.375 in
- Material Polyimide
- Label Maker Tape Thickness 0.0042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-340-717
- Zoro # G308583400
- UPC # 888434561997
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.375 in |
Height | 0.375 in |
Size | 0.375 in H x 0.375 in W |
Details
Item | Label |
Color | White |
Material | Polyimide |
Label Maker Tape Thickness | 0.0042 in |
Label Maker Tape Finish | Gloss |
Application | Circuit Board Labeling |
Includes | Roll of 10000 Labels |
Description
Static Dissipative Polyimide B-717 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. High temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15992)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, Nylon, Foam, Univ, PR (7103)
- CONDOR No Smoking Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (473T34)
- BRADY Number Label, 1in.H Character, Vinyl (1530-3)
- BRADY Label Cartridge, Silver, Labels/Roll: 100 (M71-37-486)
- BRADY Label, Red/White, Labels/Roll: 300 (B30-241-595-ANSIDA)
- BRADY Sleeve, Polyolefin, White, 1" W (BM-250-1-312)
- BRADY Printer Label, White, Labels/Roll: 100 (PTL-20-422)
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 1-1-8inW X 100'L, White, (B30C-1125-595-WT)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 1000 (THT-19-430-1)
- BRADY Label (M21-137-499)
- Brady Safety Labels