Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B30 Series Continuous Self-Extinguishing Polyester Labels 2 in W x 100 ft L WT
Mfr # B30C-2000-443
Zoro # G408583072
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2 in
- Length 2 in
- Material Polyester
- Label Maker Tape Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-2000-443
- Zoro # G408583072
- UPC # 888434562819
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Length | 2 in |
Size | 2 in W x 100 ft L |
Details
Item | Label |
Color | White |
Material | Polyester |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.0031 in |
Application | Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling |
Includes | Roll of 100 Feet |
Description
B-443 material is designed to stop burning as soon as the ignition source is out. These labels are effective for applications where halogen-free self-extinguishing properties are required. Meets flammability requirements for compartment interiors. Fuel / oil resistance. Humidity resistance. Aerospace fluid resistance. Adheres to stainless steel, polypropylene and 2024-TS Aluminum. UL Recognized Component when printed with the Brady Series R6400 ribbon. A ribbon is required to print this material. Use Part Number B30-R6400.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0365-ND_7X5 (LCU4-0365-ND_7X5)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Elevator Keep Closed Sign, Landscape (OS-NS-D-710-L-11727)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 400 PK, Black (HM2021832004-BK-XL)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113124)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (120853)
- BRADY Precut Label Roll Cartridge, White, Gloss (M5C-1500-595-WT-BK)
- BRADY Label, White/Transluscent, Labels/Roll: 27 (JET-31-117-1)
- BRADY Label, 1 1/16 in W, Black (M6-171-593-BK)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-855-WT)
- BRADY Label, White, Labels/Roll: 500 (THTEP-172-593-.5)
- Brady Safety Labels