Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B30 Series Basic Starter Supply Kit-Small, Vinyl Labels Included: Yellow, 4in White, 2.25in Red
Mfr # 146069
Zoro # G908584678
product price: $895.99
/ea
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 2.25" x 100' B595 Vinyl Labels Red;(1) 4" x 100' B595 Vinyl Labels Yellow (142032);(1) 4" x 100' Vinyl Labels White (142027);(1) 4.33" x 200' B30-R10000 Printer Ribbon Black (118084);(1) B30 Series R10000 Printer Ribbon White (118090)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 146069
- Zoro # G908584678
- UPC # 754473550653
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Item | Printer Supply Kit |
Includes | (1) 2.25" x 100' B595 Vinyl Labels Red;(1) 4" x 100' B595 Vinyl Labels Yellow (142032);(1) 4" x 100' Vinyl Labels White (142027);(1) 4.33" x 200' B30-R10000 Printer Ribbon Black (118084);(1) B30 Series R10000 Printer Ribbon White (118090) |
Description
Everything you need to get started printing general labels on your B30 series printer. Durable materials with ultra-aggressive adhesive withstand the elements indoors and out. Tough, smear-proof R10000 ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions. Kit includes a variety of tapes and ribbons for printing labels for a safer and more compliant workplace printers sold separately. Just enough supplies to ensure you have what you need to get going on your safety and compliance labeling project. B30 Series Basic Starter Supply Kit-Small, Labels Included: 1 Yellow Vinyl, 1 4in White Vinyl, 1 2.25in Red Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Silver Steel Flexible Spout (11077)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, XL (J23122)
- JUSTIN ORIGINAL WORKBOOTS Size 10W Men's Chelsea Boot Steel Work Boot, Brown (235- 100 W)
- SPEAKMAN Wall Mntd Eye/Face Wsh (SE-575)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP2)
- BRADY Label (M21-137-423)
- BRADY Label (M21-500-403)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Red (M21-500-595-RD)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-250-342)
- BRADY Label Tape, White, Labels/Roll: Continuous (PTL-41-437-WT)
- NEVS Cryo Label Laser Sheets 38x19mm for General Use Green (LCL-34112-S-G)
- Brady Label Maker Tapes, Labels, Signs & Tags