Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Autoclave Label, White, Labels/Roll: 2000
Mfr # THT-37-7425-2-SC
Zoro # G8366198
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, THT 1" Core Printer
- For Use With BBP11 Label Printer, BBP12 Label Printer, THT 1" Core Printer
- Color White
- Width 1-1/2"
- Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-37-7425-2-SC
- Zoro # G8366198
- UPC # 662820984221
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Height | 1/2" |
Core Diameter | 1 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1/2 in x 1 1/2 in |
Label Width | 1 1/2 in |
Vial/Tube Size | 2.0 mL |
Label Height | 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA33, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polypropylene, Label Width 1 1/2 in, Labels per Roll 2,000, Printer Series Compatibility BBP11, BBP12, THT 1 In. Core Printers, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425, Recommended Ribbon R6413
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Closed Multi-Lingual Floor Sign, 25" Height, 11" Width, Rectangular (RCP611278YW)
- MELLOW WALK Size 8 Women's Oxford Shoe Steel Work Shoe, Black (420092 : 8E)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch W x 48-inch L (DM2448)
- BRADY Forms, OSHA 300 Log (OR300E)
- BRADY Label, 3/4 in W, Roll 30 ft L (M6C-750-499)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (PTL-8-439-BK)
- BRADY Label, 1 1/16 in W, Yellow (M6-171-593-YL)
- BRADY Cartridge Label, Blue/Translucent, Labels/Roll: 250 (M71-30-427-BL)
- BRADY Label, 1 1/8 in W, Light Gray (M6-24-428-BK)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-250-342)
- BRADY Cartridge Label, Black on Clear/White, Labels/Roll: 40 (M-34-427)
- Brady Label Maker Tapes, Labels, Signs & Tags