Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Autoclave Label, White, Labels/Roll: 2000
Mfr # THT-136-7425-2-SC
Zoro # G8369743
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, THT 1" Core Printer
- For Use With BBP11 Label Printer, BBP12 Label Printer, THT 1" Core Printer
- Color White
- Width 1-1/2"
- Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-136-7425-2-SC
- Zoro # G8369743
- UPC # 662820984184
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Height | 3/4" |
Label Height | 3/4 in |
Core Diameter | 1 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 3/4 in x 1 1/2 in |
Vial/Tube Size | 50.0 mL |
Label Width | 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA33, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polypropylene, Label Width 1 1/2 in, Labels per Roll 2,000, Printer Series Compatibility BBP11, BBP12, THT 1 In. Core Printers, THT 3 In. Core Printers, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Helium, 552 L, CGA 580 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure (552L-HELIUM)
- PIG PIG Heavy-Duty 2-Drum Poly Spill Containment Pallet Black WOD 66" L x 40" W x 8.75" H (PAK604-BK-WOD)
- SALISBURY Flame Resistant Coat (ACC40RGXL)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y65 (473Y65)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-584-OR)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13652)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (M71C-500-595-PL)
- BRADY Precut Label Roll Cartridge, Translucent (M4C-750-427)
- BRADY Label, White, Labels/Roll: Continuous (J20C-1125-2595)
- BRADY Label, Color Silver, 1 29/32" W, 1 29/32" H (M7-37-362)
- Brady Label Maker Tapes, Labels, Signs & Tags