Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Red
Mfr # 91426
Zoro # G0109295
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Red
- Legend Color White
- Length 1,080 in
- Material vinyl
- Pattern Arrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 91426
- Zoro # G0109295
- UPC # 754473914264
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 1 in |
Description
Arrow Tape, Pipe Marker Legend (Arrow), Legend Text Color White, Background Color Red, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 1 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 13 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 132E)
- ALLEGRO INDUSTRIES Respirator, Universal, 5 Point (9902)
- PORTWEST Dayton Class 3 T-Shirt, XL (S393)
- PIONEER Break Away Zip Vest, Green, 5XL (V1021260U-5XL)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Red (91422)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Blue (91427)
- BRADY Pipe Marker, Steam, PK5, 7412-4-PK (7412-4-PK)
- BRADY Pipe Marker, Gas, 2 In.H (73893)
- BRADY Pipe Marker, Compressed Air, Y, 6to7-7/8 In (4032-F)
- BRADY Pipe Marker, Black, Acetylene Gas, PK5, 7001-4-PK (7001-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape