Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Green
Mfr # 91290
Zoro # G0109487
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Green
- Legend Color White
- Length 1,080 in
- Material vinyl
- Standards ANSI A13.1-2007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 91290
- Zoro # G0109487
- UPC # 754473912901
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 4 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 4 in |
Description
Arrow Tape, Pipe Marker Legend (Arrow), Legend Text Color White, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 4 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, Vest Style, M (8124BFDQCM)
- MILWAUKEE TOOL Safety Glasses, Clear Polarized (48-73-2021, 48-22-5506)
- PETZL Escape Kit Carry Bag, Black (S30AFF)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F81)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Red (91422)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Brown (109928)
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Blue (91289)
- BRADY Pipe Marker, Black, Sanitary Vent, PK5, 7252-1-PK (7252-1-PK)
- BRADY Pipe Marker, Vent, Green, 3/4 In or Less (7296-3C)
- BRADY Pipe Mrkr, Cold Water Supply, 3/4to2-3/8In (7057-4)
- BRADY Ammonia Pipe Marker, HTRL, 3 to 5In (90409)
- Brady Pipe Markers, Arrow, and Banding Tape