Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Brown
Mfr # 109929
Zoro # G0109374
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Brown
- Legend Color White
- Length 1,080 in
- Material vinyl
- With or Without Arrows With Arrows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 109929
- Zoro # G0109374
- UPC # 754473681661
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 2 in |
Description
Arrow Tape, Pipe Marker Legend (Arrow), Legend Text Color White, Background Color Brown, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 2 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, Repellant, F66L, Black (81215)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 11)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Red (91422)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Green (91421)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Brown (109928)
- BRADY Pipe Marker, Non-Potable Water, PK5 (7203-1HV-PK)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- BRADY Pipe Marker, White, Roof Drain, PK5, 7247-4-PK (7247-4-PK)
- BRADY Pipe Marker, Heating Water Supply, 4to6 In (4073-D)
- Brady Pipe Markers, Arrow, and Banding Tape