Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Blue
Mfr # 91427
Zoro # G0109304
original price:
$29.51
7% off
new price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Blue
- Legend Color White
- Length 1,080 in
- Material vinyl
- Arrow Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 91427
- Zoro # G0109304
- UPC # 754473914271
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 1 in |
Description
Arrow Tape, Pipe Marker Legend (Arrow), Legend Text Color White, Background Color Blue, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 1 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Blue (35-801-1523-608)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507EVC (MHZW507EVC)
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum, White (T1-1389-EG_12x18)
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Blue (91289)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Brown (109928)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 5661-I (5661-I)
- BRADY Pipe Marker, Arrow, 1 In.H, 20489 (20489)
- BRADY Pipe Mkr, Condenser Water Return, 8to9-7/8 (4040-G)
- NMC Low Pressure Steam Pressure Sensitive, Pk25, B1156Y (B1156Y)
- Brady Pipe Markers, Arrow, and Banding Tape