Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arrow Tape, Black/Yellow, 4 In. W
Mfr # 91287
Zoro # G0109471
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Yellow
- Legend Color black
- Length 1,080 in
- Material vinyl
- Reusable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 91287
- Zoro # G0109471
- UPC # 754473912871
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 4 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 4 in |
Description
Arrow Tape, Pipe Marker Legend (Arrow), Legend Text Color Black, Background Color Yellow, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 4 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE 6960 Hi-Vis Lime Fleece Neck Gaiter (6960HV)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/32inH, Gothic, Steel (02092)
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Size S (7) (99-1-9631-7)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 11, 1 PR (PSTACXPNRT-11)
- BRADY Arrow Tape, Black/Green, 4 In. W, 91408 (91408)
- BRADY Arrow Tape, Black/Green, 2 In. W, 91416 (91416)
- BRADY Arrow Tape, Black/White, 1 In. W, 91413 (91413)
- BRADY Pipe Marker, Cold Water, PK5 (7055-1-PK)
- BRADY Pipe Marker, Arrow - Single, R, 1to2-1/2 In (93252)
- BRADY Pipe Marker, (Arrow Only), 4286-A (4286-A)
- BRADY Pipe Marker, PK5, 7065-1-PK (7065-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape