Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arrow Tape, Black/White, 2 In. W
Mfr # 91417
Zoro # G0109313
original price:
$53.59
5% off
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color White
- Legend Color black
- Length 1,080 in
- Material vinyl
- Arrows Per Roll 720
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 91417
- Zoro # G0109313
- UPC # 754473914172
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 2 in |
Description
Arrow Tape, Pipe Marker Legend (Arrow), Legend Text Color Black, Background Color White, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 2 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, X-Large, Gray (18164)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (CK 0035YB)
- SUPERIOR GLOVE TenActiv Cut-Resistant Gloves, A4 Cut Level, Dipped, Polyurethane, Black, Large (Size 9), 1 Pair (STAGBPU-9)
- 3M Lens Covers, 13.125 in H, 7 in W, PK40 (S-922)
- BRADY Pipe Marking Arrow Tape, Yellow/Black, 2 in x 90 ft, Vinyl, 720 Arrows per Roll, Max Temp 180F (91420)
- BRADY Arrow Tape, Black/White, 4 In. W, 91409 (91409)
- BRADY Arrow Tape, Black/Orange, 2 In. W (91418)
- BRADY Pipe Marker, Adhesive, Black, Acid, PK5, 7318-4-PK (7318-4-PK)
- BRADY Banding Tape, Orange, 2 In. W, 90 ft. L (91430)
- BRADY Pipe Markr, Fuel Oil Vent, 1-1/2to2-3/8 In (4066-B)
- BRADY Ammonia Pipe Marker, HTRL, 2 to 8In (57989)
- Brady Pipe Markers, Arrow, and Banding Tape