Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arrow Tape, 2inWx30 yd., White/Green, Poly
Mfr # 106171
Zoro # G8793881
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Green
- Legend Color White
- Width 2 in
- Length 1,080 in
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106171
- Zoro # G8793881
- UPC # 754473039806
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 2 in |
Description
Arrow Tape, Pipe Marker Legend No Legend, Legend Text Color White, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 2 in, Thickness 0.01 in, Roll Length 90 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- ERB SAFETY Safety Glasses, Clear Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (17971)
- HONEYWELL UVEX Safety Glasses, Avatar, HydroShield Anti-Fog Coating, Standard, Blue/Black Half-Frame, Clear Lens (S2870HS)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- BRADY Arrow Tape, 2inWx30 yd., White/Brown, Poly (109938)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176222 (176222)
- BRADY Pipe Mrkr, Industrial Water, 3/4to1-3/8 In (4088-A)
- BRADY Pipe Marker, Chilled Water Return, 4to6 In (4023-D)
- BRADY Pipe Marker, (Blank), Yel, 1/2 to 1-3/8 In (5603-O)
- BRADY Pipe Mkr, Domestic Hot Water, 2-1/2to7-7/8, 7087-1 (7087-1)
- NMC Direction Arrow W/R, G4117 (G4117)
- Brady Pipe Markers, Arrow, and Banding Tape