Shop All Personal Protective Equipment Signs
Brady
Arc Flash Protection Label, PK5, 99454
Mfr # 99454
Zoro # G3407835
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Warning Arc Flash Hazard Appropriate PPE Required Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Injury or Death. Refer to NFPA 70E for Minimum PPE Requirements
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 99454
- Zoro # G3407835
- UPC # 754473994549
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum PPE Requirements., Sign Legend Style Symbol and Text, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Red Insulated Mat Rubber (98 67 05)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-Y3X)
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, Large, Brown (12863)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PK72 (E-194)
- BRADY Caution Sign, 10" HX14" W, Aluminum, Legend: PPE Required Hard Hat Safety Glasses Hearing Protection (131967)
- BRADY Bilingual Safety Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (124035)
- BRADY Bilin Sfty Sgn, 14 x 10In, Blk and Ble/Wht (124036)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86210 (86210)
- BRADY Caution Sign, 4 in Height, 2 7/8 in Width, Vinyl, Rectangle, English (596-30)
- BRADY Caution Sign, 7X10", Black/Yellow, Legend: Sharp Objects Gloves Required (128598)
- BRADY Label, Arc Flash, PK5 (101950)
- Brady Personal Protective Equipment Signs