Shop All Identification Labels
Brady
Arc Flash Protection Label, PK5, 101953
Mfr # 101953
Zoro # G7451701
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards NEC, NFPA 70E, OSHA 1910.331-335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 101953
- Zoro # G7451701
- UPC # 754473008925
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Ppe Requirements., Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoes, 2XS, Steel, PR (TTUXXS)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Iron Phsp, LED, 2.42W (EVCURWDI)
- 5.11 Pouch, Nylon, Black (56321)
- MCR SAFETY Tyvek Coverall W Collar, , 3XL, PK25, X3, 25 PK, White, Tyvek(R), Zipper (TY120SX3)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86871 (86871)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86183 (86183)
- BRADY Recycle Label, 6in. dia., Vinyl, PK100 (121062)
- BRADY Label, 1-5/8 In. W, Polyester, PK2500 (LAT-56-361-2.5)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60246)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87779 (87779)
- NEVS Position Labels - Call to Doctor 1/2" x 1-1/2" White w/Red & Black (XP-130)
- Brady Identification Labels