Shop All Identification Labels
Brady
Arc Flash Protection Label, PK100, 52028
Mfr # 52028
Zoro # G5730051
original price:
$214.82
12% off
new price: $186.99
/pk 100, $1.87/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards NEC, NFPA 70E, OSHA 1910.331-335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 52028
- Zoro # G5730051
- UPC # 754473520281
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Arc Flash Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Riesgo De Arco Electrico No Opere Mandos O Abra Cubiertas Sin El Equipo De Proteccion Personal Apropiado. Fracaso De Cumplir Puede Terminar En Herida O Muerto., Sign Legend Style Symbol and Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Body Warmer, 3 x 5In., PK40 (5541)
- FIRST ALERT Batt Op Smk Alarm (1039796)
- ALLEGRO INDUSTRIES Sensitivity Solution, Saccharin, PK6 (2040-11K)
- BRADY Pipe Marker, Sulfuric Acid, 4368-A (4368-A)
- BRADY Label Overlay, 4-1/2 x 6-1/2In, PK50 (64985)
- BRADY Hard Hat Emblem Label, Red/White, PK4 (49561)
- BRADY Raised Profile Label, White, 2.000 In. (B30EP-173-593-WT)
- BRADY Waste Labl, 6in. dia., Semi-Glss Ppr, PK100, 60367 (60367)
- BRADY Label (B33-19-439)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86162 (86162)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169R (IMO169R)
- Brady Identification Labels