Shop All Identification Labels
Brady
Arc Flash Protection Label, PK100, 52020
Mfr # 52020
Zoro # G5755872
product price: $158.99
/pk 100, $1.59/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards NEC, NFPA 70E, OSHA 1910.331-335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 52020
- Zoro # G5755872
- UPC # 754473520205
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Ppe Requirements., Sign Legend Style Symbol and Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Tan/Silver, Polyester (IEX-PPG-05-XL)
- TREDS OVERBOOTS Overboots, Fits Size 17 to 19, Molded, PR (17854)
- BRADY Arrow Tape, 2inWx30 yd., White/Green, Poly (106171)
- DUPONT Hooded Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB122SBUXL002500)
- BRADY (M)HMIG CHEM ID AS (46880)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 81963 (81963)
- BRADY NFPA Label, Paper, 8 In.H, 3 In.W, PK500 (99177)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86271 (86271)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65526 (65526)
- BRADY Brady BMP61 Series R6200 Printer Ribbon, 2inW X 75'L, Black, (M61-R6210)
- LABELMASTER Method 50 Label, 2-1/2"W x 1-1/2"H, Paper (B50R)
- Brady Identification Labels