Shop All Identification Labels
Brady
Arc Flash Protection Label, PK100, 52015
Mfr # 52015
Zoro # G5827087
product price: $197.99
/pk 100, $1.98/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards NEC, NFPA 70E, OSHA 1910.331-335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 52015
- Zoro # G5827087
- UPC # 754473520151
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Ppe Requirements., Sign Legend Style Symbol and Text, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Reflective Numbers And Letters, 5, PK25 (5905-5)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- PIG Drainage Hose, Clear, 10 ft. L (TLS690)
- DIXON Non-Collapsible Fire and Utility Hose, 1-1/2 in, NST NH, 100 ft L, 200 psi Working, Domestic (15B15-100RBF)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83931 (83931)
- BRADY Equipment Label, 5 In. W, PK5, 86212 (86212)
- BRADY Hard Hat Emblem Label, Red/White, PK4 (49561)
- BRADY Label (M21-18-423)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66067 (66067)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86818 (86818)
- PRES-A-PLY White Labels, 1" x 4", Permanent, PK2000 (30601)
- Brady Identification Labels