Shop All Identification Labels
Brady
Arc Flash Protection Label, PK100, 102311
Mfr # 102311
Zoro # G5665064
product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning/Advertencia
- Material Polyester
- Width 6 in
- Height 3 1/2 in
- Standards NEC, NFPA 70E, OSHA 1910.331-335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 102311
- Zoro # G5665064
- UPC # 754473009038
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Arc Flash Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Riesgo De Arco Electrico No Opera Mandos O Abra Cubiertas Sin El Equipo De Proteccion Personal Apropiado. Fracaso De Cumplir Puede Terminar En Herida O Muerto., Sign Legend Style Symbol and Text, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Medium (O22007)
- HILLMAN 3" Stencil Set (847027)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHXL0025VP)
- GASTEC Methyl Ethyl Ketone Dosimeter, 2-600, PK10 (152D)
- BRADY Arc Flash Protection Label, PK100, 52028 (52028)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86148 (86148)
- BRADY Discard Tag, 7 x 4 in., PK100 (81992)
- BRADY Label (B33-184-483-ANSIWA)
- BRADY Raised Profile Label, White, 1.060 In. (B30EP-171-593-WT)
- BRADY Label (B33-6-423)
- BRADY Label (B33-116-417)
- Brady Identification Labels