Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arc Flash Protection Label, PK100, 102310
Mfr # 102310
Zoro # G6090524
product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Arc Flash and Shock Hazard Appropriate PPE Required Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Injury or Death Refer to NFPA 70E for Minimum PPE Requirements
- Height 3 1/2 in
- Background Color White
- Legend Color Black
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 102310
- Zoro # G6090524
- UPC # 754473009021
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/200 in |
Description
Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment, Sign Legend Style Symbol and Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, S, PR (11-3245-60-S)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCBDPUG)
- 3M E-A-R E-A-R Clear Ear 319-1002, 1/pk (319-1002)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 2000 X 1200 mm -THICKNESS 0, 3 MM (79804)
- BRADY Pipe Marker, Domestic Hot Water, 1 In.H (20426)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Brown (109929)
- BRADY Pipe Marker, Domestic Hot Water, 2 In.H (73887)
- BRADY Pipe Marker, FilteR Water, Gn, to 3/4 In (7105-3C)
- BRADY Pipe Marker, Hot Water, Y, 2-1/2 to7-7/8 In, 7146-1 (7146-1)
- BRADY Pipe Marker, Black, Medical Vacuum, PK5, 7186-4-PK (7186-4-PK)
- BRADY Pipe Marker, Adhesive, Black, Acid, PK5, 7318-4-PK (7318-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape