Shop All Identification Labels
Brady
Arc Flash Protection Label, 7 In. H, PK5
Mfr # 121082
Zoro # G7495801
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 5 in
- Height 7 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 121082
- Zoro # G7495801
- UPC # 754473705145
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/250 in |
Description
Arc Flash Protection Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Shock & Flash Hazard Nominal System Voltage ___ Vac Shock Hazard When _________, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Shroud, Red, ATPV 40 cal/sq cm (SHRD-40PRG-PP)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-DG_12x18 (T1-1028-DG_12x18)
- BOSS Pvc Dot Gloves Canvas Lg (4011)
- ANSELL VF, Cut Res glves, A5, 8, 61DD66, PR (11-755VP)
- BRADY Label (B33-19-439)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86183 (86183)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-RD-PK)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-47-PK (WO-47-PK)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96156 (96156)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR)
- Brady Identification Labels