Shop All Identification Labels
Brady
Arc Flash Protection Label, 5 In. H, PK5, 121094
Mfr # 121094
Zoro # G1865720
product price: $16.69
/pk 5, $3.34/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 7 in
- Height 5 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121094
- Zoro # G1865720
- UPC # 754473705510
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash & Shock Hazard Appropriate Ppe Required Flash Protection Arc Flash Boundary ___ Hazard Risk Category 4, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Crossbow Suppressor Frame Kit (740-0450)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7923)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 60 gal., Yellow, Legs (1060SL-50)
- DELTANA Residential Letter W Lifetime Brass 4" (RL4W-CR003)
- BRADY Label (B33-12-422)
- BRADY Label, White, 1.000inWx0.500inH, 5000 Lbls (B33-59-727)
- BRADY NFPA Label, 1-1/4"W, Self-Adh Vinyl, PK500 (121163)
- BRADY Label, White, 1.18inWx0.79inH, 250 Labels (PTLFT-01-425)
- BRADY Label (B33-161-483-ANSIDA)
- BRADY Label, Light Gray, 4in.Wx6in.H, Brady B-486 (THT-25-486-1)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Acetone, PK250 (163-0003)
- Brady Safety Labels