Shop All Identification Labels
Brady
Arc Flash Protection Label, 5 In. H, PK5, 121091
Mfr # 121091
Zoro # G1865748
product price: $14.75
/pk 5, $2.95/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Vinyl
- Width 7 in
- Height 5 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121091
- Zoro # G1865748
- UPC # 754473705411
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash & Shock Hazard Appropriate PPE Required FLASH PROTECTION Arc Flash Boundary ___ Hazard Risk Category 3, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CHB210D)
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - Large (12 pair) (48-22-8922B)
- VISUAL WORKPLACE PVC-Board, Dk Blue, 24"x48 (15-1924-2448-608)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (11-515)
- BRADY Microtag(r) Inspection Insr, Vinyl, PK100, MIC-MTIGPI P (MIC-MTIGPI P)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60246)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86894 (86894)
- BRADY Machine/Equipment Label, Instruction, PK5, 86275 (86275)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96155 (96155)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- ZORO SELECT Label, White, Direct Thermal Paper, PK4 (22D107)
- Brady Identification Labels