Shop All Identification Labels
Brady
Arc Flash Protection Label, 5 In. H, PK5, 121090
Mfr # 121090
Zoro # G1865757
product price: $14.49
/pk 5, $2.90/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 7 in
- Height 5 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121090
- Zoro # G1865757
- UPC # 754473705404
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash & Shock Hazard Appropriate PPE Required FLASH PROTECTION Arc Flash PPE Category 2*, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-606 (FS-17-606)
- LYLE Refl Decal Danger High Voltage, 10"x7", LCU4-0347-RD_10X7 (LCU4-0347-RD_10X7)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-M)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLZX3)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86227 (86227)
- BRADY Label (B33-37-430)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87790 (87790)
- BRADY Danger Label, Information, PK8, 21004LS (21004LS)
- BRADY Hard Hat Emblem Label, PK4, 42243 (42243)
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK100 (8XCV1)
- Brady Identification Labels