Shop All Identification Labels
Brady
Arc Flash Protection Label, 5 In. H, PK5, 121087
Mfr # 121087
Zoro # G7560323
product price: $14.75
/pk 5, $2.95/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Vinyl
- Width 7 in
- Height 5 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121087
- Zoro # G7560323
- UPC # 754473705305
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash & Shock Hazard Appropriate PPE Required Flash Protection Arc Flash Boundary ___ Hazard Risk Category 2, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, S/M (FS185-FD-S/M)
- HEXARMOR Safety Gloves, M, PR1 (4067-M (8))
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 9, PR (11-840)
- SYSTEM SENSOR Outdoor Horn, Red (HRK)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87776 (87776)
- BRADY Numbers And Letters, 1-1/2In H, Arrow, PK10 (3430-ARO)
- BRADY NFPA Label, Paper, 8 In.H, 3 In.W, PK500 (99177)
- BRADY Container Label, 3 in Height, 7 in English, 60249 (60249)
- BRADY NFPA Label, Vinyl, 1-1/4 In.W, PK500 (121161)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86877 (86877)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK25 (MHZW14PSP)
- Brady Safety Labels