Shop All Identification Labels
Brady
Arc Flash Protection Label, 5 In. H, PK5, 121085
Mfr # 121085
Zoro # G7455542
product price: $14.03
/pk 5, $2.81/ea
$14.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Vinyl
- Width 7 in
- Height 5 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121085
- Zoro # G7455542
- UPC # 754473705213
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash & Shock Hazard Appropriate PPE Required Flash Protection Arc Flash Boundary ___ Hazard Risk Category 1, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, 2XL (UHV856OLV-XXL)
- BRADY Danger Tag, Vinyl, PK25 (TG027E)
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- HEXARMOR Safety Gloves, PR (4074-XXL (11))
- BRADY Label Overlay, 4-1/2 x 6-1/2In, PK50 (64985)
- BRADY Arc Flash Label, 500 Labels, Poly., PK2 (THTEL-184-483-1-WA)
- BRADY Machine/Equipment Label, PK5, 86902 (86902)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- BRADY Label, White, Nylon, White, PK2500 (LAT-60-799-2.5)
- BRADY Tag, Normally Closed, White/Red, PK10 (89245)
- NMC Organic Peroxide Placard, Pk100, Material: Unrippable Vinyl (DL15UV100)
- Brady Identification Labels