Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arc Flash Protection Label, 4inHx6inW, PK5
Mfr # 98464
Zoro # G8549606
product price: $15.75
/pk 5, $3.15/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Arc Flash Hazard
- Height 4 in
- Background Color White
- Legend Color Black
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 98464
- Zoro # G8549606
- UPC # 754473984649
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 6 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend ARC FLASH HAZARD! FOLLOW REQUIREMENTS IN NFPA 70E FOR SAFE WORK PRACTICES AND APPROPRIATE PPE. FAILURE TO COMPLY CAN RESULT IN DEATH OR INJURY!, Sign Legend Style Symbol and Text, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, 2XL, 12PK (3280XXL)
- ERB SAFETY Safety Glasses, Foam Frame, Grey, Anti-Fog, Clear Anti-Fog (15411)
- VISWERX Hi-Vis Knit Glove - Dipped Palm XL (127-11013)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, steady, integral LED, 24V AC/DC (XVBC2B3)
- BRADY Pipe MarkeInstrument AiBl, 3/4to1-3/8 In (4089-A)
- BRADY Pipe Marker, Arrow - Single, Y, 1to2-1/2 In (93242)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-3C-PK (7172-3C-PK)
- BRADY Pipe Marker, Black, Natural Gas, PK5, 105805-PK (105805-PK)
- BRADY Pipe Marker, Chilled Water, 1/2to1-3/8 In (5646-O)
- BRADY Pipe Marker, Compressed Air, Blue, 41456 (41456)
- INCOM Arrow Tape, Black/Green, 2 In. W, PMA258 (PMA258)
- Brady Pipe Markers, Arrow, and Banding Tape