Shop All Identification Labels
Brady
Arc Flash Protection Label, 4"H x 6"W, PK5
Mfr # 121099
Zoro # G7569177
product price: $14.45
/pk 5, $2.89/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Vinyl
- Width 6 in
- Height 4 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121099
- Zoro # G7569177
- UPC # 754473705619
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 4 in |
Depth | 1/250 in |
Description
Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Appropriate Ppe Required Flash Protection Boundary ___ Hazard Risk Category 2 Incident Energy (Cal/Cm2) 8, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Flammable Solid 4 Dot Placard Label, Pk25 (DL11AP)
- ESS Rplmt Lens, Innerzone, Clear (740-0190)
- JJ KELLER Hazmat Sign, Propane, Vinyl, 10" x 3" (1421)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, M, 1 PR (2095-M (8))
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86250 (86250)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83931 (83931)
- BRADY Label (B33-76-8591-SL)
- BRADY Equipment Label, 5 In. W, PK5, 86212 (86212)
- BRADY Label, 1-5/8 In. W, Polyester, PK2500 (LAT-56-361-2.5)
- BRADY Microtag(r) Inspected Insr, Wht/R, PK100 (MIC-MTIUSA R)
- NMC Danger 480 Volts Label, Pk5, D101AP (D101AP)
- Brady Identification Labels