Shop All Identification Labels
Brady
Arc Flash Protection Label, 4 In. H, PK5
Mfr # 121102
Zoro # G7510045
$13.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 6 in
- Height 4 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 121102
- Zoro # G7510045
- UPC # 754473705701
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 4 in |
Depth | 1/250 in |
Description
Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Appropriate Ppe Required Flash Protection Boundary ___ Hazard Risk Category 3 Incident Energy (Cal/Cm2) 25, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64031030)
- PFANNER Protos Integral ARBORIST Helmet - Yellow and Grey (15551)
- PIG PIG Loose Absorbent, Cellulose, Kaolin (PLP213-1)
- SIGNMISSION OSHA Sign, Fire Pump Room Fire Alarm Annunciator Inside, 18in X 12in Alum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-12638)
- BRADY Machine/Equipment Label, PK5, 86203 (86203)
- BRADY WEEE Labels, 0.5in H x 0.4in W, Roll of 5000 Labels, Black on White (WEEE-1-5)
- BRADY Label, White, 1.000inWx0.250inH, 5000 Lbls (B33-103-727)
- BRADY Identification Label, 3In H, PK500, 30667 (30667)
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60246)
- NMC Placard Sign, 1203 3 Dot, Material: Rigid Plastic (DL41BR)
- Brady Identification Labels