Shop All Identification Labels
Brady
Arc Flash Protection Label, 2"H x 3"W, PK100
Mfr # 81105
Zoro # G7565941
original price:
$104.99
5% off
new price: $99.69
/pk 100, $1.00/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 3 in
- Height 2 in
- Standards NEC, NFPA 70E, OSHA 1910.331-335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 81105
- Zoro # G7565941
- UPC # 754473811051
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 2 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend ARC FLASH HAZARD APPROPRIATE PERSONAL PROTECTION EQUIPMENT REQUIRED, Sign Legend Style Symbol and Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Sign No Semi Truck Parking W/ Alum Rust Proof Parking Sign, 18" x 24", A-1824-23664 (A-1824-23664)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E2RW15A000)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY127SWHLG0025NF)
- MILLER ELECTRIC MIG Welding Gloves, Pigskin Palm, XL, PR (279876)
- BRADY Accdnt Prvntn Tag, Poly, NFPA Diamond, PK25, 76237 (76237)
- BRADY 0.394" Dia. Green/White China RoHS Labels (RCHE-10-423-5)
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- BRADY Label (B33-17-413)
- BRADY Label, PS Vinyl, 1in.Hx1in.W, Danger, PK10 (60191)
- BRADY Information Label, 2-1/4 In. H, PK5 (SV089E)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Color: White (DL2BUV)
- Brady Identification Labels