Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arc Flash Protection Label, 2 In. H, PK100, 81104
Mfr # 81104
Zoro # G6127344
product price: $98.65
/pk 100, $0.99/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Warning Arc Flash Hazard Appropriate Personal Protection Equipment Required
- Height 2 in
- Background Color White
- Legend Color Black
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 81104
- Zoro # G6127344
- UPC # 754473811044
- Country of Origin Canada
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 3 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend ARC FLASH HAZARD APPROPRIATE PERSONAL PROTECTION EQUIPMENT REQUIRED, Sign Legend Style Symbol and Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Copper Polycarbonate Lens, Scratch-Resistant (TXB235)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- MSA SAFETY Fit Test Adapter (805078)
- CAR DEALER DEPOT Holiday Pull Car Bow: Blue (535H-BL)
- BRADY Pipe Marker, Exhaust, 1 In.H (20428)
- BRADY CONDENSATE DRAIN Pipe Marker Style 1 Polyester White on Green 1 per Card, 5 PK (106072-PK)
- BRADY Pipe Marker, Heating Water Return, Yellow, 5702-I (5702-I)
- BRADY Pipe Marker, Adhesive, Black, Oxygen, PK5, 7209-3C-PK (7209-3C-PK)
- BRADY Pipe Marker, Non-Potable Water, 1 In.H (20452)
- BRADY Pipe Marker, PK5, 7352-1-PK (7352-1-PK)
- BRADY Arrow Tape, Black/White, 2 In. W (91417)
- Brady Pipe Markers, Arrow, and Banding Tape