Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arc Flash Protection Label, 2 In. H, PK10, 101520
Mfr # 101520
Zoro # G6227383
product price: $14.39
/pk 10, $1.44/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Arc Flash and Shock Hazard Appropriate Personal Protection Equipment Required
- Height 2 in
- Background Color White
- Legend Color Black
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 101520
- Zoro # G6227383
- UPC # 754473008987
- Country of Origin China
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 4 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash & Shock Hazard Appropriate Personal Protection Equipment Required, Sign Legend Style Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter N Lifetime Brass 4" (RL4N-CR003)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Size S (7) (99-1-9631-7)
- GUARDIAN EQUIPMENT Shower w/Eye/Face Wash PVC (G1990)
- BRADY Pipe Marker, Chilled Water, Gn, 8to9-7/8 In (4022-G)
- BRADY Banding Tape, Orange, 2 In. W, 90 ft. L (91430)
- BRADY Pipe Mrkr, Domestic Cold Water, 3/4to2-3/8 (7084-4)
- BRADY Pipe Mrkr, Industrial Water, 3/4to1-3/8 In (4088-A)
- BRADY Pipe Marker, Black, Nitric Acid, PK5, 7396-3C-PK (7396-3C-PK)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-1HV-PK (7287-1HV-PK)
- BRADY Pipe Marker, Supply, 2 In.H, 73934 (73934)
- Brady Pipe Markers, Arrow, and Banding Tape