Shop All Identification Labels
Brady
Arc Flash Label, Orng/Bk/Wht, Plystr, PK2
Mfr # THTEL-161-483-1-WA
Zoro # G5492051
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 4 in
- Height 4 in
- Standards ASTM D 1000, ASTM D 2979, CSA Approved, UL Recognized
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THTEL-161-483-1-WA
- Zoro # G5492051
- UPC # 662820570875
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Length | 4 in |
Label Height | 4 in |
Label Width | 4 in |
Core Diameter | 3 in |
Label Size (HxW) - Preprinted Precut General Purpose | 4 in x 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 4 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-483A, Recommended Ribbon IP-R6007, R6007
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- MCR SAFETY Leather Gloves, High Visibility Orange, M, PR (911DPM)
- HONEYWELL UVEX Replacement Lens, Shade 5.0 Lens (S6908HS)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Rebar Hook (019-5047)
- BRADY Label, 1 In. W, 1 In. L, Polyester, PK1000 (LAT-58-361-1)
- BRADY Label Overlay, 4-1/2 In x4-1/2 In, PK100 (60324)
- BRADY Label, 4in.Hx, 6in.W, Warning Arc Flash, PK5 (145972)
- BRADY Warning Labels, 8inHx4-1/2inW, Tape (46346)
- BRADY Hard Hat Label, Black/Yellow, PK4 (42229)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96156 (96156)
- LABELMASTER Hot 3257 Marking, Remove Plackard, PK25 (VRHOT3257)
- Brady Safety Labels