Shop All Identification Labels
Brady
Arc Flash Label, 4 In. W, 2 In. H, PK100
Mfr # 121132
Zoro # G7605997
product price: $99.99
/pk 100, $1.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Vinyl
- Width 4 in
- Height 2 in
- Subject Matter Electrical Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121132
- Zoro # G7605997
- UPC # 754473706388
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 2 in |
Depth | 1/250 in |
Description
Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash & Shock Hazard Appropriate Personal Protection Equipment Required Incident Energy (Cal/Cm2) ___ Hazard Category ___, Sign Legend Style Symbol and Text, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Dark Navy, 36inx36in, 8.5 oz. (101627-410 36 36)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0310AC)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46004)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- BRADY Microtag(r) Inspection Insr, Vinyl, PK100, MIC-MTIGPI P (MIC-MTIGPI P)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- BRADY Label (B33-12-422)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in English, 86793 (86793)
- BRADY Label (B33-53-8591-BK)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86828 (86828)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk100, Material: Unrippable Vinyl (DL67BUV100)
- Brady Safety Labels