Shop All Personal Protective Equipment Signs
Brady
Arc Flash Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English
Mfr # 121138
Zoro # G5200106
product price: $14.35
/pk 5, $2.87/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121138
- Zoro # G5200106
- UPC # 754473706449
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Arc Flash Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COURTESY SERVICE PRODUCTS Skid Resistant Shoe Covers 100 Pack Extra Large (117-60-03)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MG-07-009)
- PIP EZ-CoolMax Cooling Towel, Pink (396-EZ900-PK)
- HEXARMOR Safety Glasses, Wraparound Silver Polycarbonate Lens, Anti-Fog (11-14004-06)
- BRADY Personal Protection Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English (128963)
- BRADY Arc Flash Protection Label, 6 In. W, PK5, 121079 (121079)
- BRADY Caution Sign, 14"W, Plastic, Bump Caps (144170)
- BRADY Sign, Danger, 7X10", 128755 (128755)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English, Spanish (125447)
- BRADY Caution Sign, 10in. H x 14in. W, Aluminum, Width: 14" (131959)
- SIGNMISSION OSHA SAFETY FIRST Sign, Eye Glasses Required W/ Symbol, 10in X 7in Decal, 7" W, 10" H, Portrait (OS-SF-D-710-V-11087)
- Brady Personal Protective Equipment Signs