Shop All Identification Labels
Brady
Arc Flash Label, 3-1/2 In. H, PK100, 121135
Mfr # 121135
Zoro # G5699872
product price: $167.99
/pk 100, $1.68/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Vinyl
- Width 5 in
- Height 3 1/2 in
- Subject Matter Electrical Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121135
- Zoro # G5699872
- UPC # 754473706418
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Arc Flash Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Incident Energy (Cal/Cm2) ___ Hazard Category ___, Sign Legend Style Symbol and Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Apache Mills Soft Foot Anti Fatigue Mat 3/8in Thick 2' x 3' Black/Yellow (2026309032X3)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (484072)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR96)
- CONDOR Not An Exit Sign, English, 10" W, 14" H, Plastic, White (480J17)
- BRADY Hazardous Warning Label, 4inHx4inW, Vinyl, 121069 (121069)
- BRADY Machine/Equipment Label, Instruction, PK5, 86275 (86275)
- BRADY Cabinet Labl, 3-1/2inHx12inW, HP Polyester (60301)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96159 (96159)
- BRADY Label, Light Gray, 4in.Wx6in.H, Brady B-486 (THT-25-486-1)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89176 (89176)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Rigid Plastic (DL82BR)
- Brady Identification Labels