Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arc Flash Label, 2 In. H, 4 In. W, PK100
Mfr # 121134
Zoro # G6199514
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Arc Flash and Shock Hazard Appropriate Personal Protection Equipment Required
- Height 2 in
- Background Color White
- Legend Color Black
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121134
- Zoro # G6199514
- UPC # 754473706401
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 4 in |
Depth | 1/250 in |
Description
Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash & Shock Hazard Appropriate Personal Protection Equipment Required Incident Energy (Cal/Cm2) ___ Hazard Category ___, Sign Legend Style Symbol and Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Scaffold Released For Access Tag, Pk25 (RPT225A)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-M (10182-55-1-HLI-M)
- MCR SAFETY Tyvek Coverall W Collar, , 3XL, PK25, X3, 25 PK, White, Tyvek(R), Zipper (TY120SX3)
- EASTER ISLAND MERCANTILE LEGENDS BIGFOOT CROSSING CAP (LEGBFCR)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-4-PK (7172-4-PK)
- BRADY Pipe Markr, City Water, Gn, 2-1/2to7-7/8 In, 5655-II (5655-II)
- BRADY Pipe Marker, Vent, 1 In.H, 20477 (20477)
- BRADY Pipe Marker, Abandoned, 5622-O (5622-O)
- BRADY Pipe Marker, Glycol Suppl2-1/2to3-7/8 In (4190-C)
- BRADY Pipe Marker, Adhesive, Black, Glycol, PK5, 7121-1-PK (7121-1-PK)
- BRADY Pipe Marker, Glycol, Yellow, 4 to 6 In (4068-D)
- Brady Pipe Markers, Arrow, and Banding Tape