Shop All Identification Labels
Brady
Arc Flash Label, 2 In. H, 4 In. W, PK10
Mfr # 121133
Zoro # G5200097
product price: $11.87
/pk 10, $1.19/ea
$11.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 2 in
- Subject Matter Electrical Hazard
- Header Warning
- Legend Warning Arc Flash and Shock Hazard Appropriate Personal Protection Equipment Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121133
- Zoro # G5200097
- UPC # 754473706395
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 2 in |
Depth | 1/250 in |
Description
Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash & Shock Hazard Appropriate Personal Protection Equipment Required Incident Energy (Cal/Cm2) ___ Arc Flash Ppe Category ___, Sign Legend Style Symbol and Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A6, PR (26-0513B/8M)
- BROTHER TZe Laminated Removable Label Tapes, 0.35" x 26.2 ft, Black on Green (TZE721CS)
- KLEENGUARD V60 30-06 Readers Safety Glasses, IRUV Shade 5 Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (20558)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, M, PR (VPN9680M)
- BRADY Label, 4in.Hx, 6in.W, Danger Arc Flash, PK5 (145974)
- BRADY Hard Hat Label, 1-1/4 In. H, 5 In. W, PK50 (95229)
- BRADY Arc Flash Protection Label, PK5, 101953 (101953)
- BRADY Arc Flash Protection Label, PK100, 52029 (52029)
- BRADY Die Cut Inspection Arrows 0.125 in, PK 25 (DIA-250-RD-PK)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96156 (96156)
- NMC Explosive 1.2C Label, Pk25 (DL43AP)
- Brady Identification Labels