Shop All Traffic Barricades
Brady
Anchor Kit, Spring Steel, PK5
Mfr # 97084
Zoro # G4957093
product price: $30.65
/pk 5, $6.13/ea
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Weight 2 lb
- Includes (5) Stake Anchors, Drilling Template, Fasteners
- Reflector Height No Reflector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 97084
- Zoro # G4957093
- UPC # 754473970840
- Country of Origin China
- Category Traffic Barricades
Dimensions
Reflector Height | No Reflector |
Reflector Width | No Reflector |
Reflector Depth | No Reflector |
Details
Item | Anchor Kit |
Color | White |
Material | Steel |
Weight | 2 lb |
Includes | (5) Stake Anchors, Drilling Template, Fasteners |
Reflector Material | No Reflector |
Features | Used to Catch Soil Around Bradystake(TM) Warning Stakes, Includes Anchors for Five Stakes, Fasteners and Instructions |
Reflector Color | No Reflector |
Reflective | No |
For Use With | Fasteners and Instructions, Includes Anchors for Five Stakes, Used to Catch Soil Around Bradystake(TM) Warning Stakes |
Installs to Surface | Concrete |
Type | Warning Stake |
Installation Method | Manually |
For Use With Product Type | Fasteners and Instructions, Includes Anchors for Five Stakes, Used to Catch Soil Around Bradystake(TM) Warning Stakes |
Installation Surface | Concrete |
Product Type | Stake Anchors |
Compatible with Series | BradyStake |
Description
Anchor Kit, Product Type Stake Anchors, For Use With Product Type Fasteners and Instructions, Includes Anchors for Five Stakes, Used to Catch Soil Around Bradystake(TM) Warning Stakes, Includes (5) Stake Anchors, Drilling Template, Fasteners, Color White, Compatible with Series BradyStake, Installation Surface Concrete, Material Steel, Weight 2 lb, Installation Method Manually, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm, Stainless Steel (18103374)
- JACKSON SAFETY Replace Sweat Bands SC-6 Hard Hat (14958)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 7, PR (S10NXFN-7)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Orange (35-801-1523-628)
- BRADY Traffic Cone, Vinyl, 28 in. H, Orange (80112)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT3M6)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-FL-GA)
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X96 (21096SBY-LAGS)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, White (AB-JACKET-AC85-WH)
- ELECTRIDUCT ED 7" Orange Plastic Sport Traffic Cones (TC-ED-7-10PK-OR)
- PYLE Vehicle Speed Bump - Car & Truck Speed Bump Traffic Guard (9.8’ Ft.) (PSPD16)
- Brady Traffic Barricades