Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Mrker, HTRL, 1 to 2-1/2In, PK4
Mfr # 90429
Zoro # G0453582
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical State Liquid
- Legend Ammonia
- Height 1 1/8 in
- Background Color Yellow
- Pressure Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90429
- Zoro # G0453582
- UPC # 754473904296
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Green, Orange, White, IIAR System Abbreviation HTRL, IIAR Phase LIQ, IIAR Pressure Level Low, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 10.1 oz., Red (FD150+RED(10.1OZ))
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R-10-V)
- VOSS SIGNS Voss Signs Danger/Pesticide Storage Area Magnetic Sign (D192M)
- BRADY Printer Ribbons, Black, 2" W, 150 ft L (M7-R10000)
- BRADY Pipe Mrkr, Condensate Drain, 3/4to1-3/8 In (4036-A)
- BRADY Ammonia Pipe Marker, HSS, 8In and Above, 90448 (90448)
- BRADY Pipe Marker, Arrow - Single, Y, 1to2-1/2 In (93242)
- BRADY Pipe Mrkr, Domestic Cold Water, 3/4to2-3/8 (7084-4)
- BRADY Pipe Marker, Abandoned, 5622-II (5622-II)
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 7132-1-PK (7132-1-PK)
- BRADY Pipe Marker, PK5 (7365-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape