Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90349
Mfr # 90349
Zoro # G9459204
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Oil Separator High
- Height 4 in
- Background Color Red, Yellow
- Pressure Level High
- IIAR Abbreviation (Blank)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90349
- Zoro # G9459204
- UPC # 754473903497
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Ammonia Pipe Markers, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oil Separator High, Legend Text Color Black, IIAR System Abbreviation (Blank), Background Color Red, Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M P100 Particulate Filter, 2Bag, 2PK (50051131070009)
- GLOWEAR BY ERGODYNE Lime 4XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XS (45811)
- DIXON 1 1/2 NPSH x 10 in LONG BR NOZZLE (BN15)
- BRADY Pipe Marker, Steam, 2 In.H (73929)
- BRADY Pipe Marker, Chlorine, Yellow, 4 to 6 In (4025-D)
- BRADY Ammonia Pipe Marker, HGD, 1 to 2-1/2In, PK4 (90425)
- BRADY Pipe MarkeFire Protection Wate4to6 In (4060-D)
- BRADY Pipe Marker, Tower Water Return, PK5, 7286-4-PK (7286-4-PK)
- BRADY Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-1-PK (7157-1-PK)
- NMC Domestic Cold Water Return W/G, A4035 (A4035)
- Brady Pipe Markers, Arrow, and Banding Tape